Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TLV28-1760

TLV28-1760

TLV28-1760 LINEAR T RAIL ; 28MM X 1760MM

U Channel Profile Rail; Random; 1760MM Length; 28MM Width; 12.25MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch

Part #

TLV28-1760

BDI #

23722036

PRICE
$ 527.65 / each

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.74
UNSPSC
23153030
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | T-Rail | For Use with Wheel Carriage
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
3.88013
Long Description
U Channel Profile Rail; Random; 1760MM Length; 28MM Width; 12.25MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Width
1.102 Inch | 28 Millimeter
Height
0.482 Inch | 12.25 Millimeter
Length
69.291 Inch | 1760 Millimeter