Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TN 826-P 10FT

TN 826-P 10FT

TN 826-P 10FT ROLLER CHAIN ; 10FT/BOX

Plate Top Chain; 826; Carbon Steel with Polyacetal Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.22" Base Width; 0.157" Plate Thickness; 0.928" Plate Height; Straight Plate Shape; 0.235" Pin Diameter

Part #

TN826P

BDI #

22382768

PRICE
$ 945.86 / box
$ 1,574.70 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31151603
EAN
0097039189820
Chain Size
826
Basic Construction
Carbon Steel with Polyacetal Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 826; Carbon Steel with Polyacetal Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.22" Base Width; 0.157" Plate Thickness; 0.928" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Base Width
1.22 Inch | 30.988 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.928 Inch | 23.571 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter