Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TP 1874K3.25

TP 1874K3.25

TP 1874K3.25 TOP PLATE ; 114-130-1 NON RETURNABLE

1874; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate

Part #

10069632

BDI #

18139570

PRICE
$ 11.56 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31151600
EAN
0698210718800
Chain Size
1874
Basic Construction
2 Piece Steel with Steel Top
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1874 TAB 3
Weight / LBS
0.238
Long Description
1874; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Tab Width
2.25 Inch | 57.15 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
1.03 Inch | 26.162 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
0 Inch | 0 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter