Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P14H100

TP20A5W6-15

TP20A5W6-15 TIMING PULLEY ; 1/5IN PITCH DOUBLE FLANGE

Pulley; Synchronous; 0.312" Bore; 0.375" Belt Width; Double Flange Pin Hub; 15 Number Of Teeth; 1.19" Flange Outside Diameter; 0.935" Outside Diameter; Operates With Max-M-Drive® Tb20 Series.

Part #

10579127

BDI #

1483829

PRICE
$ 30.78 / each
$ 32.31 / each

QTY

Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
UNSPSC
26111812
EAN
0698210530488
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Pulley Synchronous
Product Specification
Pulley; Synchronous; 0.312" Bore; 0.375" Belt Width; Double Flange Pin Hub; 15 Number Of Teeth; 1.19" Flange Outside Diameter; 0.935" Outside Diameter; Operates With Max-M-Drive® Tb20 Series.
Long Description
Pulley; Synchronous; 0.312" Bore; 0.375" Belt Width; Double Flange Pin Hub; 15 Number Of Teeth; 1.19" Flange Outside Diameter; 0.935" Outside Diameter; Operates With Max-M-Drive® Tb20 Series.