Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TP900L075

TP260XL037

TP260XL037 TIMING BELT ; NON-RETURNABLE 1/5" PITCH 26" PITCH LEN

Synchronous Belt; 1/5 Inch Pitch; 26" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92461320

BDI #

1136465

PRICE
$ 31.32 / each
$ 44.49 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111811
EAN
0072053614732
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP260XL037
Manufacturer Internal Number
9246-1320
Weight / LBS
0.05
Long Description
Synchronous Belt; 1/5 Inch Pitch; 26" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
26 Inch | 660.4 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter