Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TR-740-208

TR-740-208

TR-740-208 ROLLER THRUST BEARING, WITH ANTI-ROTATION DOWELS (SMARTCATALOG)

Thrust Roller Cylindrical Bearing; 5" Bore 1; 5" Bore 2; 10-1/2" Outside Diameter; 2.63" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer

Part #

TR-740-208

BDI #

26320166

PRICE
$ 7,491.97 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
39.8
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
39.8
Long Description
Thrust Roller Cylindrical Bearing; 5" Bore 1; 5" Bore 2; 10-1/2" Outside Diameter; 2.63" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Outside Diameter
10.5 Inch | 266.7 Millimeter
Height
0 Inch | 0 Millimeter
Bore 2
5 Inch | 127 Millimeter
Overall Height with Aligning Washer
2.63 Inch | 66.802 Millimeter
Bore 1
5 Inch | 127 Millimeter