Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS1905SS

TS1905SS

TS1905-PA FLAT TOP CHAIN 10FT ; 10FT/BOX

1905; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate

Part #

TS1905SS-PA

BDI #

905386

PRICE
$ 2,961.54 / box
$ 4,930.90 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
UNSPSC
31151615
EAN
0097039190093
Chain Size
1905
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Linear Movement | Wear Resistance
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
4.1
Long Description
1905; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.889 Inch | 22.581 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter