Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YB30-7/8

TS2024BS 1/2

TS2024BS 1/2 SPUR GEAR ; 20 DEG STEEL BS

Spur Gear; 1/2" Bore; 1.2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 1-1/16" Hub Diameter; Steel

Part #

TS2024BS 1/2

BDI #

612353

PRICE
$ 56.09 / each
$ 90.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31171707
EAN
0697950440712
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS2024BS 1/2
Manufacturer Internal Number
TS2024BS 1
Weight / LBS
0.22
Long Description
Spur Gear; 1/2" Bore; 1.2" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 1-1/16" Hub Diameter; Steel
Hub Diameter
1.063 Inch | 27 Millimeter
Pitch Diameter
1.2 Inch | 30.48 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter