Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS1680

TS472

TS472 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 18" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 72 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel

Part #

TS472

BDI #

612457

PRICE
$ 2,564.02 / each
$ 4,126.87 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
39.271
UNSPSC
31171707
EAN
0697950294315
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
72
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS472
Manufacturer Internal Number
TS472
Weight / LBS
86.5
Long Description
Spur Gear; 18" Pitch Diameter; 4 DP; 3-1/2" Face Width; Rough Bore; 72 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Face Width
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18 Inch | 457.2 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter