Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS836

TS5100

TS5100 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 20" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-3/4" Hub Diameter; Steel

Part #

TS5100

BDI #

612459

PRICE
$ 2,555.31 / each
$ 4,112.83 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.417
UNSPSC
31171707
EAN
0697950294339
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS5100
Manufacturer Internal Number
TS5100
Weight / LBS
69.2
Long Description
Spur Gear; 20" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 100 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-3/4" Hub Diameter; Steel
Hub Diameter
5.75 Inch | 146.05 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20 Inch | 508 Millimeter