Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1224

TS514

TS514 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 2.8" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-3/16" Hub Diameter; Steel

Part #

TS514

BDI #

612463

PRICE
$ 155.51 / each
$ 250.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
31171707
EAN
0697950263762
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS514
Manufacturer Internal Number
TS514
Weight / LBS
4.3
Long Description
Spur Gear; 2.8" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-3/16" Hub Diameter; Steel
Hub Diameter
2.188 Inch | 55.575 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Pitch Diameter
2.8 Inch | 71.12 Millimeter
Bore
0 Inch | 0 Millimeter