Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NA48A

TS530

TS530 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 6" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel

Part #

TS530

BDI #

612471

PRICE
$ 427.40 / each
$ 687.91 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.851
UNSPSC
31171707
EAN
0697950263823
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS530
Manufacturer Internal Number
TS530
Weight / LBS
23.9
Long Description
Spur Gear; 6" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel
Hub Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter