Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1013

TS848

TS848 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 6" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel

Part #

TS848

BDI #

612557

PRICE
$ 294.60 / each
$ 474.16 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.447
UNSPSC
31171707
EAN
0697950264110
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS848
Manufacturer Internal Number
TS848
Weight / LBS
14.2
Long Description
Spur Gear; 6" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel
Hub Diameter
3.5 Inch | 88.9 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter