Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TU1143

TU1143

TU1143 ROLLER CHAIN ; 10FT/BOX

1143; Steel with Steel Top; Chain; 3" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.268" Base Width; Straight Plate

Part #

TU1143

BDI #

22381054

PRICE
$ 3,230.34 / box
$ 5,378.50 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.46
EAN
0097039219664
Chain Size
1143
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Universal Movement | Multi Plane Operation
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
3
Long Description
1143; Steel with Steel Top; Chain; 3" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Standard Material Type; Stainless Steel Pin Material; 1.268" Base Width; Straight Plate
Chain Pitch
3 Inch | 76.2 Millimeter
Base Width
1.268 Inch | 32.207 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
1.422 Inch | 36.119 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter