Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q3-2-3/16

U0 2 3/4

U0 2 3/4 TAPERED BUSHING ; 2 3/4" BORE MST SERIES

Shaft Bushing; 2-3/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing

Part #

U0 2 3/4

BDI #

612420

PRICE
$ 793.47 / each
$ 1,085.35 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
UNSPSC
31171605
EAN
0697950817590
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U0 2 3/4
Weight / LBS
30
Long Description
Shaft Bushing; 2-3/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter