Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U0 4-1/4

U0 4-1/4

U0 4-1/4 SPLIT TAPER BUSHING

Bushing, Shaft; 4-1/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

U0-4D

BDI #

928018

PRICE
$ 597.61 / each
$ 1,254.60 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
31171605
EAN
0097039846563
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 4-1/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Yes Keyway; Split Taper Bushing
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter