Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U1 5 1/8

U1 5 1/8

U1 5 1/8 TAPERED BUSHING ; 5 1/8" BORE MST SERIES

Shaft Bushing; 5-1/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing

Part #

U1 5 1/8

BDI #

612660

PRICE
$ 1,360.49 / each
$ 1,860.95 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
UNSPSC
31171605
EAN
0697950818078
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U1 5 1/8
Weight / LBS
40
Long Description
Shaft Bushing; 5-1/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Bore
5.125 Inch | 130.175 Millimeter