Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U2 3 7/16

U2 3 7/16

U2 3 7/16 TAPERED BUSHING ; 3 7/16" BORE MST SERIES

Shaft Bushing; 3-7/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing

Part #

U2 3 7/16

BDI #

612682

PRICE
$ 1,586.93 / each
$ 2,170.70 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.769
UNSPSC
31171605
EAN
0697950137186
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U2 3 7/16
Weight / LBS
50
Long Description
Shaft Bushing; 3-7/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
10.12 Inch | 257.048 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter