Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U245 ; 143TTDR6028

U245 ; 143TTDR6028

U245 ; 143TTDR6028 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V

AC Motor; 1-1/2HP; 143T Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7" Overall Length; 84% Efficiency Full Load

Part #

U245

BDI #

22327605

PRICE
$ 924.13 / each
$ 1,206.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.855
UNSPSC
26101112
EAN
0722856012401
Horse Power
1-1/2HP
Frame Size
143T
Hertz
60
Sync RPM
3490/2890
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 4/2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
143TTDR6028
Weight / LBS
35
Long Description
AC Motor; 1-1/2HP; 143T Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7 Inch | 177.8 Millimeter