Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCFL210-30

UCFL210-30

UCFL210-30 FLANGED BLOCK BEARING ; 1-7/8" BORE 6.2" BOLT CIRCLE 2 HOLE

Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCFL210-30

BDI #

18151886

QTY

INVENTORY:
82
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.295
UNSPSC
31171501
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC210-30
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
Manufacturer Item Number
UCFL 210
Weight / LBS
5.06
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
2.014 Inch | 51.156 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter