Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCHPL201-8MZ20CW

UCHPL201-8MZ20CW

UCHPL201-8MZ20CW HANGER UNIT BEARING ; 1/2" ID KANIGEN SET SCREW

Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ20 Insert Part Number

Part #

UCHPL201-8MZ20CW

BDI #

112362

PRICE
$ 232.67 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
EAN
0808250402069
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC201-8MZ20
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL2018MZ20CW
Weight / LBS
0.86
Long Description
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ20 Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter