Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCL345

UCL7510

UCL7510 AC MOTOR ; 7.5-10.5 AIR OVERHP 3450RPM 1PH 60HZ 215

AC Motor; Farm Duty; 7-1/2 | 10-1/2HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.44" Overall Length; 81% Efficiency Full Load

Part #

UCL7510

BDI #

130652

PRICE
$ 2,992.88 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
48.47
EAN
0781568122211
Horse Power
7-1/2 | 10-1/2HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
81
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
105
Long Description
AC Motor; Farm Duty; 7-1/2 | 10-1/2HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.44" Overall Length; 81% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
17.44 Inch | 442.976 Millimeter