Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCLE1015

UCLE1015

UCLE1015 AC MOTOR ; 10-15HP 3500RPM 1PH 60HZ 215Z 3750LC TEA

AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.56" Overall Length; 89% Efficiency Full Load

Part #

UCLE1015

BDI #

130653

PRICE
$ 3,869.45 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
75.65
UNSPSC
26101103
EAN
0781568222065
Horse Power
10 | 15HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
160
Long Description
AC Motor; Farm Duty; 10 | 15HP; 215Z Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.56" Overall Length; 89% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.56 Inch | 471.424 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter