Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCT 212-39

UCT 212-39

UCT 212-39 MOUNTED BALL BEARING ; 2-7/16" WIDE SLOT TAKE-UP

Take Up Bearing Only; 2-7/16" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212-39 Insert Part; Cast Iron Housing Material

Part #

19451207

BDI #

658726

PRICE
$ 121.56 / each
$ 155.95 / each

QTY

INVENTORY:
2
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.93
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC212-39
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer Item Number
UCT 212-39
Weight / LBS
10.89
Long Description
Take Up Bearing Only; 2-7/16" Bore; 27/32" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212-39 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
0.844 Inch | 21.438 Millimeter
Bore
2.438 Inch | 61.925 Millimeter