Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCT208-24

UCT208-24

UCT208-24 MOUNTED BEARING

Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-24 Insert Part; Cast Iron Housing Material

Part #

UCT208-24

BDI #

21489017

PRICE
$ 78.74 / each

QTY

INVENTORY:
114
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.49
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC208-24
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-24 Insert Part; Cast Iron Housing Material
Bore
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter