Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCT209-27NPMZ20

UCT209-27NPMZ20

UCT209-27NPMZ20 TAKE-UP BALL BEARING ; 1-11/16" ID

Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-27MZ20 Insert Part; Nickel Coated Cast Iron Housing Material

Part #

UCT209-27NPMZ20

BDI #

117118

PRICE
$ 370.33 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.395
EAN
0808250473854
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC209-27MZ20
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Kanigen Coated Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
5.28
Long Description
Take Up Bearing Only; 1-11/16" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC209-27MZ20 Insert Part; Nickel Coated Cast Iron Housing Material
Bore
1.688 Inch | 42.875 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter