Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UENFL204W

UENFL204W

UENFL204W FLANGED BLOCK BEARING ; 20MM ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal

Part #

UENFL204W

BDI #

120892

PRICE
$ 124.46 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
UNSPSC
31171501
EAN
0808250136292
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UE204
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | White Housing | Has Slinger | Accu-Lok Collar Locking
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UENFL204W
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
3.543 Inch | 90 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.299 Inch | 33 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter