Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UENFL210CEB

UENFL210CEB

UENFL210CEB FLANGED BLOCK BEARING ; 50MM ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 157MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal

Part #

UENFL210CEB

BDI #

120781

PRICE
$ 309.82 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.374
UNSPSC
31171501
EAN
0808250452361
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UE210
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | 1 Closed And 1 Open Cap | Black Housing | Accu-Lok Collar Locking
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.03
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 157MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.071 Inch | 52.6 Millimeter
Bolt Spacing
6.181 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bore
1.969 Inch | 50 Millimeter