Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

USFB5000-307-C

USFB5000-307-C

USFB5000-307-C FLANGE ROLLER BEARING ; 4-BOLT COLLAR MOUNT

Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal

Part #

737187

BDI #

334436

PRICE
$ 1,938.84 / each
$ 2,446.26 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.585
UNSPSC
31171501
EAN
0662461361467
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000-307-C
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USFB5000-307-C
Manufacturer Internal Number
737187
Weight / LBS
36
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Double Lip Contact Seal
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Length Thru Bore
4.469 Inch | 113.513 Millimeter
Bolt Spacing
6.719 Inch | 170.663 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter