Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

USRB5000E-300

USRB5000E-300

USRB5000E-300 PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

737116

BDI #

334707

PRICE
$ 1,352.80 / each
$ 1,706.85 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.469
UNSPSC
31171511
EAN
0662461366707
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000-300
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000E-300
Manufacturer Internal Number
737116
Weight / LBS
23.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
3.875 Inch | 98.425 Millimeter
Bolt Spacing Maximum
8.438 Inch | 214.325Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Bore
3 Inch | 76.2 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter