Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UT1953L

UT1953L

UT1953L CUT RESISTANT GLOVES ; CUT PRO 13GA 12PAA/PAK 72PAA/CS

Cut Resistant Gloves; UltraTech Coating; Hi-Viz Lime/Red Color; Knit Wrist Cuff Style; Hypermax Material; Large Size Group; Mechanic Style

Part #

UT1953L

BDI #

25097180

PRICE
$ 20.46 / pair

QTY

INVENTORY:
144
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.232
UNSPSC
46181500
EAN
0045143783113
Harmonized Tariff Code
3926.20.40.50
Noun
Gloves
Keyword String
Mechanics
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-UT1953L
Product Detail
Cut Resistant Gloves
Product Specification
UltraTech Coating; Hi-Viz Lime/Red Color; Knit Wrist Cuff Style; Hypermax Material; Large Size Group; Mechanic Style
Long Description
Cut Resistant Gloves; UltraTech Coating; Hi-Viz Lime/Red Color; Knit Wrist Cuff Style; Hypermax Material; Large Size Group; Mechanic Style