Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UTRE-5.50

UTRE-5.50

UTRE-5.50 TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE

Cam Follower Bearing; 5-1/2" Roller Diameter; 1.94" Roller Width; U Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

UTRE-5.50

BDI #

22974852

PRICE
$ 775.32 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.865
UNSPSC
31171530
EAN
0841946108227
Roller Surface Profile
U Groove
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
12.94
Long Description
Cam Follower Bearing; 5-1/2" Roller Diameter; 1.94" Roller Width; U Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
5.5 Inch | 139.7 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter