Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UTRY-3.50-SS

UTRY-3.50-SS

UTRY-3.50-SS TRACK ROLLER ; YOKE U-GROOVED TYPE SS W/ CS INTS

Cam Follower Bearing; 1" Bore; 3-1/2" Roller Diameter; 1-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

UTRY-3.50-SS

BDI #

22974894

PRICE
$ 918.49 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.588
UNSPSC
31171530
EAN
0841946108388
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 2490RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.5
Long Description
Cam Follower Bearing; 1" Bore; 3-1/2" Roller Diameter; 1-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter