Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UTRY-4.50

UTRY-4.50

UTRY-4.50 TRACK ROLLER ; U-GROOVED YOKE TYPE

Cam Follower Bearing; 1-1/4" Bore; 4-1/2" Roller Diameter; 2-1/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

UTRY-4.50

BDI #

22974896

PRICE
$ 506.15 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.597
UNSPSC
31171530
EAN
0841946108395
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2140RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
8.34
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4-1/2" Roller Diameter; 2-1/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.25 Inch | 57.15 Millimeter
Roller Diameter
4.5 Inch | 114.3 Millimeter
Bore
1.25 Inch | 31.75 Millimeter