Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UTRY-4.50A

UTRY-4.50A

UTRY-4.50A TRACK ROLLER ; U-GROOVED YOKE BALL BEARING ALTERNATIVE

Cam Follower Bearing; 1-1/4" Bore; 4-1/2" Roller Diameter; 2-1/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

UTRY-4.50A

BDI #

22974898

PRICE
$ 455.54 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.406
UNSPSC
31171530
EAN
0841946108401
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 6300RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
7.93
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4-1/2" Roller Diameter; 2-1/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
2.25 Inch | 57.15 Millimeter
Roller Diameter
4.5 Inch | 114.3 Millimeter
Bore
1.25 Inch | 31.75 Millimeter