Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

V008A ; 364VTDC6026

V008A ; 364VTDC6026

364VTDC6026 AC MOTOR ; POR 60HP 1800RPM WP1 364TP 3/60/230/460V

AC Motor; 60HP; 364TPV Frame Size; 1780/1480 Sync RPM; 230/460 Voltage; AC; WP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-7/8" Shaft Diameter; 95% Efficiency Full Load

Part #

V008A

BDI #

22332135

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
EAN
0722856069498
Horse Power
60HP
Frame Size
364TPV
Hertz
60
Sync RPM
1780/1480
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
WP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Current Rating 150/75 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1183
Long Description
AC Motor; 60HP; 364TPV Frame Size; 1780/1480 Sync RPM; 230/460 Voltage; AC; WP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 1-7/8" Shaft Diameter; 95% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter