Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

V2134838

V2134838

V2134838 6PK LSPR GLOSS BRGT GRN ; SPRAY PAINT

Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Bright Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum

Part #

V2134838

BDI #

18288168

PRICE
$ 23.84 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
EAN
0020066213480
Noun
Paint
Manufacturer Item Number
647-V2134838
Weight / LBS
1.28
Product Detail
Paint
Product Specification
Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Bright Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC
Long Description
Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Bright Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum