Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

V215 ELEMENT VIVA 7392666

V215 ELEMENT VIVA 7392666

V215 CLOSE CPLG ELEMENT VIVA 7392666 ; 7392666 NON RETURNABLE

215MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 11MM Between Shaft Ends; 134MM Width; 215 Size or Series; 4300 Max Speed; 662Nm Torque

Part #

10287570

BDI #

21580713

PRICE
$ 503.69 / each
$ 554.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31163000
EAN
0793699252934
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
215
Maximum Speed RPM
4300
Torque
662Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392666
Manufacturer Internal Number
0125293
Weight / LBS
6.023
Long Description
215MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 11MM Between Shaft Ends; 134MM Width; 215 Size or Series; 4300 Max Speed; 662Nm Torque
Outside Diameter
8.465 Inch | 215 Millimeter
Distance Between Shaft Ends
0.433 Inch | 11 Millimeter
Width
5.276 Inch | 134 Millimeter