Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEJMM3218T

VEJMM3218T

VEJMM3218T CLOSE-COUPLED PUMP MOTOR ; 5HP 1750 230/460 3PH 60HZ 184JM ODP

AC Motor; Pump; 5HP; 184JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 90.2% Efficiency Full Load

Part #

VEJMM3218T

BDI #

130851

PRICE
$ 1,741.20 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
43.083
UNSPSC
26101107
EAN
0781568659281
Horse Power
5HP
Frame Size
184JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
87
Long Description
AC Motor; Pump; 5HP; 184JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 18.06" Overall Length; 90.2% Efficiency Full Load
Overall Length
18.06 Inch | 458.724 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter