Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEJMM3546T

VEJMM3546T

VEJMM3546T CLOSE-COUPLED PUMP MOTOR ; 1HP 1800 230/460 3PH 60HZ 143JM TEFC

AC Motor; Pump; 1HP; 143JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.43" Overall Length; 87.5% Efficiency Full Load

Part #

VEJMM3546T

BDI #

130854

PRICE
$ 1,168.32 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
17.234
UNSPSC
26101107
EAN
0781568670736
Horse Power
1HP
Frame Size
143JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
AC Motor; Pump; 1HP; 143JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.43" Overall Length; 87.5% Efficiency Full Load
Overall Length
15.43 Inch | 391.922 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter