Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEM3546

VEM3538

VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1735RPM 3PH 60HZ 56C 3514M TEFC F1

AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 82.5% Efficiency Full Load

Part #

VEM3538

BDI #

130863

PRICE
$ 1,043.09 / each

QTY

INVENTORY:
14
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
14.059
UNSPSC
26101112
EAN
0781568414316
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
AC Motor; General Purpose; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.24 Inch | 310.896 Millimeter