Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEM3558

VEM3546T

VEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 3520M TEFC F1

AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.31" Overall Length; 87.5% Efficiency Full Load

Part #

VEM3546T

BDI #

130867

PRICE
$ 1,165.23 / each

QTY

INVENTORY:
17
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
16.0
UNSPSC
26101112
EAN
0781568414323
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.31" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter