Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VEWDM3611T

VEWDM3611T

VEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC

AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.54" Overall Length; 89.5% Efficiency Full Load

Part #

VEWDM3611T

BDI #

130951

PRICE
$ 2,557.36 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
33.07
UNSPSC
26101111
EAN
0781568457634
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
69
Long Description
AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.54" Overall Length; 89.5% Efficiency Full Load
Overall Length
16.54 Inch | 420.116 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter