Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFDL3501M

VFDL3501M

VFDL3501M FRAME DUTY AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC 60HZ

AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 60% Efficiency Full Load

Part #

VFDL3501M

BDI #

130955

PRICE
$ 1,004.91 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.431
UNSPSC
26101103
EAN
0781568154212
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
60
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 60% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.35 Inch | 288.29 Millimeter