Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFS2220-1D-02-Q

VFS2220-1D-02-Q

VFS2220-1D-02-Q, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)

Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS2220-1D-02-Q

BDI #

25704785

PRICE
$ 161.14 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
390.0
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.97468
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
2.776 Inch | 70.5 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Overall Length
8.622 Inch | 219 Millimeter