Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-633

VG-633

VG-633 HINGE ; NON-RETURNABLE STD-DUTY PA 2EA/PAK

Standard Duty Hinge; Standard Duty Hinge; 2.71" L X 0.71" W X 1.94" H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide

Part #

VG-633

BDI #

341679

PRICE
$ 41.10 / pack

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31162403
EAN
0787405262157
Product Name
Standard Duty Hinge
Part Description
Standard Duty Hinge
Size
2.71 IN L X 0.71 IN W X 1.94 IN H
Used For
Door | Cabinet | Clean Out Panel | Lift Up Cover
Material
Polyamide
Other Features
Corrosion Resistant | Black | With Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-633
Manufacturer Internal Number
VG-633
Weight / LBS
0.1
Long Description
Standard Duty Hinge; Standard Duty Hinge; 2.71" L X 0.71" W X 1.94" H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide