Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-750-10

VG-750-10

VG-750-10 CONVEYOR DRIVE RIVET ; PA 100EA/PAK

Drive Rivet; Drive Rivet; 0.25 IN Dia X 0.75 IN L; Use: Attach Wear Strips to Metal or Plastic Frame

Part #

VG-750-10

BDI #

342156

PRICE
$ 46.20 / each

QTY

INVENTORY:
32
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31162212
EAN
0726166196509
Product Name
Drive Rivet
Part Description
Drive Rivet
Size
0.25 IN Dia X 0.75 IN L
Used For
Attach Wear Strips to Metal or Plastic Frame
Other Features
0.44 Inch Head Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
7318.23.00.00
Noun
Rivet
Keyword String
Drive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-750-10
Manufacturer Internal Number
VG-750-10
Weight / LBS
0.19
Long Description
Drive Rivet; Drive Rivet; 0.25 IN Dia X 0.75 IN L; Use: Attach Wear Strips to Metal or Plastic Frame