Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SST-.75-10

VG-SST-.75-10

VG-SST-.75-10 CONVEYOR GUIDE RAIL ; SS TEE 10FT/BOX

Belt or Chain Guide | Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material

Part #

VG-SST-.75-10

BDI #

337708

PRICE
$ 149.37 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.837
UNSPSC
24101700
EAN
0726166196011
Product Name
Belt or Chain Guide | Wear Strip
Length - Feet
10
Series
T-.75
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | Tee Type | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-.75-10
Manufacturer Internal Number
VG-SST-.75
Weight / LBS
4.05
Long Description
Belt or Chain Guide | Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Width
0.75 Inch | 19.05 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter
Height
0.83 Inch | 21.082 Millimeter