Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SST-.75-NS-20

VG-SST-.75-NS-20

VG-SST-.75-NS-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS TEE NS 20FT/BOX

Belt or Chain Guide | Wear Strip; 3/4" Track Width; Series T-.75; 20 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; Nolu-S Insert/Roller Material

Part #

VG-SST-.75-NS-20

BDI #

337702

PRICE
$ 378.22 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
24101700
EAN
0787405520820
Product Name
Belt or Chain Guide | Wear Strip
Length - Feet
20
Series
T-.75
Material
Stainless Steel
Insert/Roller Material
Nolu-S
Other Features
Price is per Foot | Tee Type | 14 Gauge | Self Lubricating
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-.75-NS-20
Manufacturer Internal Number
VG-SST-.75
Weight / LBS
0.52
Long Description
Belt or Chain Guide | Wear Strip; 3/4" Track Width; Series T-.75; 20 Feet Long; 0.83" Height; 3/4" Width; Stainless Steel; Nolu-S Insert/Roller Material
Height
0.83 Inch | 21.082 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter
Width
0.75 Inch | 19.05 Millimeter