Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SST-1.25-SD-20

VG-SST-1.25-SD-20

VG-SST-1.25-SD-20 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS TEE SD 20FT/BOX

Belt or Chain Guide | Wear Strip; 1-1/4" Track Width; Series T-1.25; 20 Feet Long; 0.83" Height; 1-1/4" Width; Stainless Steel; UHMW Insert/Roller Material

Part #

VG-SST-1.25-SD-20

BDI #

337745

PRICE
$ 354.52 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
UNSPSC
24101700
EAN
0787405519909
Product Name
Belt or Chain Guide | Wear Strip
Length - Feet
20
Series
T-1.25
Material
Stainless Steel
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Tee Type | 14 Gauge | Static Dissipating
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-1.25-SD-20
Manufacturer Internal Number
VG-SST-1.2
Weight / LBS
0.54
Long Description
Belt or Chain Guide | Wear Strip; 1-1/4" Track Width; Series T-1.25; 20 Feet Long; 0.83" Height; 1-1/4" Width; Stainless Steel; UHMW Insert/Roller Material
Height
0.83 Inch | 21.082 Millimeter
Track Width
1.25 Inch | 31.75 Millimeter
Width
1.25 Inch | 31.75 Millimeter